25003-4764
Description
25003-4764 OIL SEAL ; NON-RETURNABLE 256MM ID 297MM OD 19MM W
Part # 25003-4764
BDI # 22825414
Features
Housing Bore - Millimeter:
296.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.063
Shaft Diameter - Millimeter:
255.6
Inch - Metric:
Inch
25003-3150
Description
25003-3150 OIL SEAL ; NON-RETURNABLE 265MM ID 297MM OD 21MM W
Part # 25003-3150
BDI # 22839301
Features
Housing Bore - Millimeter:
296.875
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
11.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.438
Shaft Diameter - Millimeter:
265.125
Inch - Metric:
Inch