6763 / 0.688X1.188X0.188 CRW1 R
Description
CRSEAL 6763 / 0.688X1.188X0.188 CRW1 R ; SGL LIP SEAL
Part # 6763
BDI # 1413955
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187158
7421 / 0.75X1.187X0.156 HM14 R
Description
CRSEAL 7421 / 0.75X1.187X0.156 HM14 R ; SGL LIP SEAL
Part # 7421
BDI # 1297024
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604418
6770 / 0.688X1.187X0.188 CRW1 V
Description
CRSEAL 6770 / 0.688X1.187X0.188 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 6770
BDI # 1262682
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187162
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
6.401
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.252
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
30.175
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch