6769 / 0.688X1.252X0.220 CRWH1 V

COMPARE

6769 / 0.688X1.252X0.220 CRWH1 V

Description
6769 / 0.688X1.252X0.220 CRWH1 V SHFT SL ; NON-RETURNABLE SMALL BORE

SKF

Part # 6769

BDI # 17228905

Features

Housing Bore - Millimeter: 31.801
Nominal Width - Millimeter: 5.588
Housing Bore - Inch: 1.252
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.22
Shaft Diameter - Inch: 0.688
Shaft Diameter - Millimeter: 17.475
Inch - Metric: Inch
Other Features: Bore-Tite on OD | With Inner Case

Price Inventory : Available to order
Loading Price
QTY
7469 / 0.75X1.252X0.188 CRW1 R

COMPARE

7469 / 0.75X1.252X0.188 CRW1 R

Description
CRSEAL 7469 / 0.75X1.252X0.188 CRW1 R ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 7469

BDI # 1297032

Features

Housing Bore - Millimeter: 31.801
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 1.252
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187229

Price Inventory : Available to order
Loading Price
QTY
750-1252-188ESBN

COMPARE

750-1252-188ESBN

Description
750-1252-188ESBN ; POR NBR SB 1.750 1.252 .188

JOHNS MANVILLE

Part # 750-1252-188ESBN

BDI # 19063310

Features

Housing Bore - Millimeter: 31.801
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 1.252
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.188
Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY