300X344X20 HDS2 V
Description
CRSEAL 300X344X20 HDS2 V SGL LIP SEAL ; NON-RETURNABLE
Part # 300X344X20 HDS2 V
BDI # 1249652
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
607374
300X344X20 HDS7 R
Description
CRSEAL 300X344X20 HDS7 R SGL LIP SEAL ; NON-RETURNABLE
Part # 300X344X20 HDS7 R
BDI # 1249653
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
Global Part Number GPN:
607375
300X344X16 HDS7 V1
Description
CRSEAL 300X344X16 HDS7 V1 SGL LIP SEAL
Part # 300X344X16 HDS7 V1
BDI # 22780163
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
Heavy Duty
300X344X20 HS8 V
Description
CRSEAL 300X344X20 HS8 V SGL LIP SEAL
Part # 300X344X20 HS8 V
BDI # 22780603
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
20
Housing Bore - Inch:
13.543
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
300X344X16 HDS2 V
Description
CRSEAL 300X344X16 HDS2 V SGL LIP SEAL
Part # 300X344X16 HDS2 V
BDI # 22780165
Features
Housing Bore - Millimeter:
344
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock