21238-4089
Description
21238-4089 OIL SEAL ; NON-RETURNABLE 324MM ID 362MM OD 18MM W
Part # 21238-4089
BDI # 22810464
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
24700-0168
Description
24700-0168 OIL SEAL ; 324MM ID 362MM OD 16MM W
Part # 24700-0168
BDI # 22804512
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
25003-5942
Description
25003-5942 OIL SEAL ; 324MM ID 362MM OD 19MM W
Part # 25003-5942
BDI # 22806009
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
14.252
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
24600-5942
Description
24600-5942 OIL SEAL ; 324MM ID 362MM OD 19MM W
Part # 24600-5942
BDI # 22804540
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
25003-1182
Description
25003-1182 OIL SEAL ; 320MM ID 362MM OD 21MM W
Part # 25003-1182
BDI # 22842848
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
20.701
Housing Bore - Inch:
14.252
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.815
Shaft Diameter - Inch:
12.599
Shaft Diameter - Millimeter:
320.015
Inch - Metric:
Inch