18721 / 1.181X1.654X0.315 HMSA7 V
Description
CRSEAL 18721 / 1.181X1.654X0.315 HMSA7 V ; DBL LIP SEAL
Part # 18721
BDI # 22779743
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
18719 / 1.181X1.654X0.315 HMSA92 P
Description
CRSEAL 18719 / 1.181X1.654X0.315 HMSA92P ; LIP SEAL
Part # 18719
BDI # 22779753
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
12698 / 1.26X1.654X0.394 HMSA6 V
Description
CRSEAL 12698 / 1.26X1.654X0.394 HMSA6 V ; NON-RETURNABLE DBL LIP SEAL
Part # 12698
BDI # 1240943
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Global Part Number GPN:
603321
535107 / 1.189X1.654X0.236 HM3 H
Description
CRSEAL 535107 / 1.189X1.654X0.236 HM3 H ; NON-RETURNABLE SGL LIP SEAL
Part # 535107
BDI # 1253890
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.189
Shaft Diameter - Millimeter:
30.201
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
605181
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23.012
Inch - Metric:
Inch
Other Features:
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Global Part Number GPN:
610872