25003-2781
Description
25003-2781 OIL SEAL ; NON-RETURNABLE 419MM ID 454MM OD 19MM W
Part # 25003-2781
BDI # 22814912
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
25003-4176
Description
25003-4176 OIL SEAL ; 403MM ID 454MM OD 21MM W
Part # 25003-4176
BDI # 22817603
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch
21238-4176
Description
21238-4176 OIL SEAL ; 403MM ID 454MM OD 21MM W
Part # 21238-4176
BDI # 22819924
Features
Housing Bore - Millimeter:
454.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15.875
Shaft Diameter - Millimeter:
403.225
Inch - Metric:
Inch