12720 / 1.26X1.89X0.315 HMSA7 P

COMPARE

12720 / 1.26X1.89X0.315 HMSA7 P

Description
CRSEAL 12720 / 1.26X1.89X0.315 HMSA7 P ; DBL LIP SEAL

SKF

Part # 12720

BDI # 22779327

Features

Housing Bore - Millimeter: 48.006
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 1.26
Shaft Diameter - Millimeter: 32.004
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
13931 / 1.378X1.89X0.591 HMSA12 P

COMPARE

13931 / 1.378X1.89X0.591 HMSA12 P

Description
CRSEAL 13931 / 1.378X1.89X0.591 HMSA12 P ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 13931

BDI # 1241892

Features

Housing Bore - Millimeter: 48.006
Nominal Width - Millimeter: 15.011
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.378
Shaft Diameter - Millimeter: 35.001
Inch - Metric: Inch
Other Features: Without Inner Case
Global Part Number GPN: 604620

Price Inventory : Available to order
Loading Price
QTY
12754 / 1.26X1.89X0.354 HMSA92 R

COMPARE

12754 / 1.26X1.89X0.354 HMSA92 R

Description
CRSEAL 12754 / 1.26X1.89X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 12754

BDI # 1240972

Features

Housing Bore - Millimeter: 48.006
Nominal Width - Millimeter: 8.992
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.26
Shaft Diameter - Millimeter: 32.004
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring
Global Part Number GPN: 605046

Price Inventory : Available to order
Loading Price
QTY
10966 / 1.102X1.89X0.55 D3 P

COMPARE

10966 / 1.102X1.89X0.55 D3 P

Description
CRSEAL 10966 / 1.102X1.89X0.55 D3 P ; NON-RETURNABLE LIP SEAL

SKF

Part # 10966

BDI # 1239140

Features

Housing Bore - Millimeter: 48.006
Nominal Width - Millimeter: 13.97
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.102
Shaft Diameter - Millimeter: 27.991
Inch - Metric: Inch
Other Features: With Inner Case | 2 Springs
Global Part Number GPN: 180879

Price Inventory : Available to order
Loading Price
QTY