13931 / 1.378X1.89X0.591 HMSA12 P
Description
CRSEAL 13931 / 1.378X1.89X0.591 HMSA12 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13931
BDI # 1241892
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604620
12754 / 1.26X1.89X0.354 HMSA92 R
Description
CRSEAL 12754 / 1.26X1.89X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12754
BDI # 1240972
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605046
10966 / 1.102X1.89X0.55 D3 P
Description
CRSEAL 10966 / 1.102X1.89X0.55 D3 P ; NON-RETURNABLE LIP SEAL
Part # 10966
BDI # 1239140
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
27.991
Inch - Metric:
Inch
Other Features:
With Inner Case | 2 Springs
Global Part Number GPN:
180879
12720 / 1.26X1.89X0.315 HMSA7 P
Description
CRSEAL 12720 / 1.26X1.89X0.315 HMSA7 P ; DBL LIP SEAL
Part # 12720
BDI # 22779327
Features
Housing Bore - Millimeter:
48.006
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch