13427 / 1.339X1.929X0.315 HMSA7 P
Description
CRSEAL 13427 / 1.339X1.929X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13427
BDI # 1241577
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603616
13845 / 1.378X1.929X0.295 HMSA92 R
Description
CRSEAL 13845 / 1.378X1.929X0.295 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 13845
BDI # 1241843
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604881
13857 / 1.378X1.929X0.236 HMSA7 R
Description
CRSEAL 13857 / 1.378X1.929X0.236 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13857
BDI # 1241847
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603504
14814 / 1.48X1.929X0.295 HMSA7 V
Description
CRSEAL 14814 / 1.48X1.929X0.295 HMSA7 V ; DBL LIP SEAL
Part # 14814
BDI # 22779651
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
1.48
Shaft Diameter - Millimeter:
37.592
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
48.997
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.929
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case