11352 / 1.125X2.047X0.25 HM21 R
Description
CRSEAL 11352 / 1.125X2.047X0.25 HM21 R ; SGL LIP SEAL
Part # 11352
BDI # 1239458
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604842
13771 / 1.378X2.047X0.276 HMSA7 V
Description
CRSEAL 13771 / 1.378X2.047X0.276 HMSA7 V ; DBL LIP SEAL
Part # 13771
BDI # 22779371
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
13382 / 1.339X2.047X0.276 HMSA7 V
Description
CRSEAL 13382 / 1.339X2.047X0.276 HMSA7 V ; DBL LIP SEAL
Part # 13382
BDI # 1241536
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609227
13785 / 1.378X2.047X0.276 HMSA7 V
Description
CRSEAL 13785 / 1.378X2.047X0.276 HMSA7 V ; DBL LIP SEAL
Part # 13785
BDI # 22779721
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
12679 / 1.26X2.047X0.394 HMSA7 R
Description
CRSEAL 12679 / 1.26X2.047X0.394 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12679
BDI # 1240934
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605591