15724 / 1.575X2.048X0.354 HMSA33 R
Description
CRSEAL 15724 / 1.575X2.048X0.354 HMSA33R ; NON-RETURNABLE DBL LIP SEAL
Part # 15724
BDI # 1243073
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Global Part Number GPN:
605079
9688 / 0.969X2.048X0.375 CRS1 R
Description
CRSEAL 9688 / 0.969X2.048X0.375 CRS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 9688
BDI # 1298091
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.969
Shaft Diameter - Millimeter:
24.613
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187528
14858 / 1.5X2.048X0.313 CRWA1 R
Description
CRSEAL 14858 / 1.5X2.048X0.313 CRWA1 R ; DBL LIP SEAL
Part # 14858
BDI # 1242510
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604961
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Global Part Number GPN:
616852
Features
Housing Bore - Millimeter:
52.019
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.048
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.968
Shaft Diameter - Millimeter:
24.587
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200599