8871 / 0.875X2.05X0.375 CRWH1 V
Description
CRSEAL 8871 / 0.875X2.05X0.375 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 8871
BDI # 1297817
Features
Housing Bore - Millimeter:
52.07
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.05
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603779