12530 / 1.25X2.062X0.438 CRWH1 R
Description
CRSEAL 12530 / 1.25X2.062X0.438 CRWH1 R ; SGL LIP SEAL
Part # 12530
BDI # 1242568
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
181496
11368 / 1.125X2.062X0.25 CRWA1 V
Description
CRSEAL 11368 / 1.125X2.062X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11368
BDI # 1242460
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181040
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.187
Shaft Diameter - Millimeter:
30.15
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200213
12528 / 1.25X2.062X0.25 CRWA1 R
Description
CRSEAL 12528 / 1.25X2.062X0.25 CRWA1 R ; DBL LIP SEAL
Part # 12528
BDI # 22779147
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
12533 / 1.25X2.062X0.433 CRWHA1 V
Description
CRSEAL 12533 / 1.25X2.062X0.433 CRWHA1 V ; DBL LIP SEAL
Part # 12533
BDI # 1240884
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604362