24635-0758
Description
24635-0758 HI-PERFORMANCE SEAL ; NON-RETURNABLE 41MM ID 56MM OD
Part # 24635-0758
BDI # 22841017
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
24610-0592
Description
24610-0592 HI-PERFORMANCE SEAL ; NON-RETURNABLE 36MM ID 56MM OD
Part # 24610-0592
BDI # 22848675
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Inch
24060-1362
Description
24060-1362 HI-PERFORMANCE SEAL ; NON-RETURNABLE 37MM ID 56MM OD 10MM W
Part # 24060-1362
BDI # 22834988
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
24626-0698
Description
24626-0698 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-0698
BDI # 1321609
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
24600-0758
Description
24600-0758 HI-PERFORMANCE SEAL ; 41MM ID 56MM OD 10MM W
Part # 24600-0758
BDI # 22827611
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch