Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
1
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
21003-1383
Description
58X1383 THERMO CERAM OIL SEAL ; 19.685"IDX21.654"OD
Part # 21003-1383
BDI # 364482
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Ceramic Fiber
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Global Part Number GPN:
626831
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
26081-1383
Description
26081-1383 OIL SEAL ; NON-RETURNABLE 500MM ID 550MM OD 20MM W
Part # 26081-1383
BDI # 22817227
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
550.012
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch