13763 / 1.375X2.235X0.313 HMSA35 V
Description
CRSEAL 13763 / 1.375X2.235X0.313 HMSA35V ; LIP SEAL
Part # 13763
BDI # 22779377
Features
Housing Bore - Millimeter:
56.769
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.235
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Internal and External Lip