14917 / 1.496X2.283X0.394 HMSA92 R
Description
CRSEAL 14917 / 1.496X2.283X0.394 HMSA92R ; LIP SEAL
Part # 14917
BDI # 22779209
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
15787 / 1.575X2.283X0.354 HMSA7 P
Description
CRSEAL 15787 / 1.575X2.283X0.354 HMSA7 P ; DBL LIP SEAL
Part # 15787
BDI # 22780197
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
17897 / 1.811X2.283X0.276 HMSA7 R
Description
CRSEAL 17897 / 1.811X2.283X0.276 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17897
BDI # 1244459
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604046
13726 / 1.378X2.283X0.315 HMSA92 R
Description
CRSEAL 13726 / 1.378X2.283X0.315 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 13726
BDI # 1241749
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605600
18132 / 1.813X2.283X0.276 HMSA7 P
Description
CRSEAL 18132 / 1.813X2.283X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18132
BDI # 1244647
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605914