14979 / 1.5X2.311X0.5 CRWA5 V
Description
CRSEAL 14979 / 1.5X2.311X0.5 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 14979
BDI # 1242567
Features
Housing Bore - Millimeter:
58.699
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.311
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182334