21238-4259
Description
21238-4259 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 22MM W
Part # 21238-4259
BDI # 22812871
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21247-4259
Description
21247-4259 OIL SEAL ; 546MM ID 597MM OD 22MM W
Part # 21247-4259
BDI # 22832580
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
25003-1224
Description
25003-1224 OIL SEAL ; LARGE BORE 572MM ID X 597MM OD X 13MM W
Part # 25003-1224
BDI # 22820195
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
23.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21243-4259
Description
21243-4259 OIL SEAL ; 546MM ID 597MM OD 22MM W
Part # 21243-4259
BDI # 22837322
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
25003-9907
Description
25003-9907 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 19MM W
Part # 25003-9907
BDI # 22831686
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch