Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200138
16110 / 1.625X2.375X0.395 CRWA6 R
Description
CRSEAL 16110 / 1.625X2.375X0.395 CRWA6 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16110
BDI # 1243424
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603832
15025 / 1.503X2.375X0.72 CRSA3 P
Description
CRSEAL 15025 / 1.503X2.375X0.72 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15025
BDI # 1242683
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
18.288
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.503
Shaft Diameter - Millimeter:
38.176
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605611
16355 / 1.625X2.375X0.395 CRWA6 V
Description
CRSEAL 16355 / 1.625X2.375X0.395 CRWA6 V ; NON-RETURNABLE DBL LIP SEAL
Part # 16355
BDI # 1243564
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
609188
504271 / 1.875X2.375X0.281 SC R
Description
CRSEAL 504271 / 1.875X2.375X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504271
BDI # 1253275
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch