25003-5936
Description
25003-5936 OIL SEAL ; 549MM ID 600MM OD 21MM W
Part # 25003-5936
BDI # 22818537
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
24700-0395
Description
24700-0395 OIL SEAL ; 549MM ID 600MM OD 22MM W
Part # 24700-0395
BDI # 22802226
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
25003-5396
Description
25003-5396 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-5396
BDI # 22807501
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch
21238-6493
Description
21238-6493 OIL SEAL ; NON-RETURNABLE 546MM ID 600MM OD 22MM W
Part # 21238-6493
BDI # 22827691
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21086-4264
Description
21086-4264 OIL SEAL ; 549MM ID 600MM OD 25MM W
Part # 21086-4264
BDI # 22825612
Features
Housing Bore - Millimeter:
600.075
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
23.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
21.625
Shaft Diameter - Millimeter:
549.275
Inch - Metric:
Inch