15624 / 1.563X2.465X0.374 CRWA1 P
Description
CRSEAL 15624 / 1.563X2.465X0.374 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15624
BDI # 1243026
Features
Housing Bore - Millimeter:
62.611
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603320
Features
Housing Bore - Millimeter:
62.611
Nominal Width - Millimeter:
0.813
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.032
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch