18724 / 1.874X2.496X0.351 HMSA92 V

COMPARE

18724 / 1.874X2.496X0.351 HMSA92 V

Description
CRSEAL 18724 / 1.874X2.496X0.351 HMSA92V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 18724

BDI # 1245117

Features

Housing Bore - Millimeter: 63.398
Nominal Width - Millimeter: 8.915
Housing Bore - Inch: 2.496
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.874
Shaft Diameter - Millimeter: 47.6
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring
Global Part Number GPN: 605113

Price Inventory : Available to order
Loading Price
QTY