20010 / 2.007X2.55X0.394 HMSA7 R
Description
CRSEAL 20010 / 2.007X2.55X0.394 HMSA7 R ; DBL LIP SEAL
Part # 20010
BDI # 22778402
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.007
Shaft Diameter - Millimeter:
50.978
Inch - Metric:
Inch
19647 / 1.969X2.559X0.384 HMA8 P
Description
CRSEAL 19647 / 1.969X2.559X0.384 HMA8 P ; NON-RETURNABLE LIP SEAL
Part # 19647
BDI # 1245411
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
9.754
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604367
17918 / 1.772X2.559X0.276 HMSA7 V
Description
CRSEAL 17918 / 1.772X2.559X0.276 HMSA7 V ; DBL LIP SEAL
Part # 17918
BDI # 22778894
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
18577 / 1.889X2.559X0.354 HMSA7 V
Description
CRSEAL 18577 / 1.889X2.559X0.354 HMSA7 V ; DBL LIP SEAL
Part # 18577
BDI # 22778920
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
13484 / 1.339X2.559X0.46 HMSA24 P
Description
CRSEAL 13484 / 1.339X2.559X0.46 HMSA24 P ; NON-RETURNABLE DBL LIP SEAL
Part # 13484
BDI # 1241587
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34.011
Inch - Metric:
Inch
Other Features:
Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
603628