17404 / 1.75X2.561X0.313 CRW1 R
Description
CRSEAL 17404 / 1.75X2.561X0.313 CRW1 R ; SGL LIP SEAL
Part # 17404
BDI # 1244156
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183045
17144 / 1.719X2.561X0.315 CRWA1 R
Description
CRSEAL 17144 / 1.719X2.561X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17144
BDI # 1244046
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604291
20469 / 2.047X2.561X0.354 HMSA1 P
Description
CRSEAL 20469 / 2.047X2.561X0.354 HMSA1 P ; DBL LIP SEAL
Part # 20469
BDI # 22778940
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
20433 / 2.047X2.561X0.354 CRS1 R
Description
CRSEAL 20433 / 2.047X2.561X0.354 CRS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20433
BDI # 1245705
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605135
17435 / 1.772X2.561X0.197 CRSA1 R
Description
CRSEAL 17435 / 1.772X2.561X0.197 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 17435
BDI # 1244173
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605100