16295 / 1.625X2.565X0.75 HMSHASP R
Description
CRSEAL 16295 / 1.625X2.565X0.75 HMSHASPR ; NON-RETURNABLE DBL LIP SEAL
Part # 16295
BDI # 1243530
Features
Housing Bore - Millimeter:
65.151
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
2.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
19757 / 2X2.565X0.5 HM14 R
Description
CRSEAL 19757 / 2X2.565X0.5 HM14 R SEAL
Part # 19757
BDI # 1245445
Features
Housing Bore - Millimeter:
65.151
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183611
17413 / 1.75X2.565X0.313 CRWA1 R
Description
CRSEAL 17413 / 1.75X2.565X0.313 CRWA1 R ; DBL LIP SEAL
Part # 17413
BDI # 1243136
Features
Housing Bore - Millimeter:
65.151
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183046
Features
Housing Bore - Millimeter:
65.151
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634582
1750 2565 313ETBN
Description
1750 2565 313ETBN ; POR SOLID SEAL
Part # 1750-2565-313ETBN
BDI # 18227472
Features
Housing Bore - Millimeter:
65.151
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch