15891 / 1.574X2.598X0.315 HMSA96 P
Description
CRSEAL 15891 / 1.574X2.598X0.315 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 15891
BDI # 1243192
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.574
Shaft Diameter - Millimeter:
39.98
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603537
21048 / 2.126X2.598X0.315 HMSA96 P
Description
CRSEAL 21048 / 2.126X2.598X0.315 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 21048
BDI # 1245993
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603941
20215 / 2.008X2.598X0.413 HMSA96 R
Description
CRSEAL 20215 / 2.008X2.598X0.413 HMSA96R ; NON-RETURNABLE LIP SEAL
Part # 20215
BDI # 1245622
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604947
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch