20018 / 2X2.62X0.355 HMSA96 VT
Description
CRSEAL 20018 / 2X2.62X0.355 HMSA96 VT ; NON-RETURNABLE LIP SEAL
Part # 20018
BDI # 1245573
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN:
604580
17521 / 1.75X2.62X0.354 HMSA97 V
Description
CRSEAL 17521 / 1.75X2.62X0.354 HMSA97 V ; NON-RETURNABLE LIP SEAL
Part # 17521
BDI # 18204781
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
13246 / 1.313X2.62X1.281 HMS15 R
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13246
BDI # 1241446
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
32.537
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604167
15692 / 1.568X2.62X1 HMS15 R
Description
CRSEAL 15692 / 1.568X2.62X1 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Part # 15692
BDI # 1243059
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.568
Shaft Diameter - Millimeter:
39.827
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604024
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch