20546 / 2.047X2.677X0.315 HMSA7 P
Description
CRSEAL 20546 / 2.047X2.677X0.315 HMSA7 P ; DBL LIP SEAL
Part # 20546
BDI # 22779745
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
19293 / 1.929X2.677X0.394 HMSA7 R
Description
CRSEAL 19293 / 1.929X2.677X0.394 HMSA7 R ; NON-RETURNABLE DBL LIP SEAL
Part # 19293
BDI # 1245332
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.929
Shaft Diameter - Millimeter:
48.997
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605654
19317 / 1.89X2.697X0.433 CRSA3 P
Description
CRSEAL 19317 / 1.89X2.697X0.433 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 19317
BDI # 1245339
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605655
19596 / 1.969X2.677X0.354 CRSHA1 R
Description
CRSEAL 19596 / 1.969X2.677X0.354 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 19596
BDI # 1245389
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
605129
19613 / 1.969X2.677X0.27 HMSA45 R
Description
CRSEAL 19613 / 1.969X2.677X0.27 HMSA45 R ; NON-RETURNABLE DBL LIP SEAL
Part # 19613
BDI # 1245396
Features
Housing Bore - Millimeter:
67.996
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
603349