17607 / 1.75X2.717X0.438 CRWA1 R
Description
CRSEAL 17607 / 1.75X2.717X0.438 CRWA1 R ; DBL LIP SEAL
Part # 17607
BDI # 1244286
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183100
20448 / 2.047X2.717X0.583 D7-SPL P
Description
CRSEAL 20448/ 2.047X2.717X0.583 D7-SPL P ; NON-RETURNABLE LIP SEAL
Part # 20448
BDI # 1245718
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
14.808
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.583
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
21052 / 2.126X2.717X0.296 D5SPL R
Description
CRSEAL 21052 / 2.126X2.717X0.296 D5SPL R ; NON-RETURNABLE LIP SEAL
Part # 21052
BDI # 1414349
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
7.518
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.296
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
18436 / 1.849X2.717X0.398 D7 P
Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; NON-RETURNABLE LIP SEAL
Part # 18436
BDI # 1244726
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
10.109
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.849
Shaft Diameter - Millimeter:
46.965
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs
Global Part Number GPN:
603948
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.331
Shaft Diameter - Millimeter:
33.807
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring