Page 1 of 3

Next

Compare
17382 / 1.732X2.717X0.394 HMSA92 P

COMPARE

17382 / 1.732X2.717X0.394 HMSA92 P

Description
CRSEAL 17382 / 1.732X2.717X0.394 HMSA92P ; LIP SEAL

SKF

Part # 17382

BDI # 22779731

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 10.008
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 1.732
Shaft Diameter - Millimeter: 43.993
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip Without Spring

Price Inventory : Available to order
Loading Price
QTY
17607 / 1.75X2.717X0.438 CRWA1 R

COMPARE

17607 / 1.75X2.717X0.438 CRWA1 R

Description
CRSEAL 17607 / 1.75X2.717X0.438 CRWA1 R ; DBL LIP SEAL

SKF

Part # 17607

BDI # 1244286

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.75
Shaft Diameter - Millimeter: 44.45
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183100

Price Inventory : Available to order
Loading Price
QTY
21052 / 2.126X2.717X0.296 D5SPL R

COMPARE

21052 / 2.126X2.717X0.296 D5SPL R

Description
CRSEAL 21052 / 2.126X2.717X0.296 D5SPL R ; NON-RETURNABLE LIP SEAL

SKF

Part # 21052

BDI # 1414349

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 7.518
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.296
Shaft Diameter - Inch: 2.126
Shaft Diameter - Millimeter: 54
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY
18436 / 1.849X2.717X0.398 D7 P

COMPARE

18436 / 1.849X2.717X0.398 D7 P

Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; NON-RETURNABLE LIP SEAL

SKF

Part # 18436

BDI # 1244726

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 10.109
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.849
Shaft Diameter - Millimeter: 46.965
Inch - Metric: Inch
Other Features: Small | Without Inner Case | 2 Springs
Global Part Number GPN: 603948

Price Inventory : Available to order
Loading Price
QTY
20448 / 2.047X2.717X0.583 D7-SPL P

COMPARE

20448 / 2.047X2.717X0.583 D7-SPL P

Description
CRSEAL 20448 / 2.047X2.717X0.583 D7-SPLP ; NON-RETURNABLE LIP SEAL

SKF

Part # 20448

BDI # 1245718

Features

Housing Bore - Millimeter: 69.012
Nominal Width - Millimeter: 14.808
Housing Bore - Inch: 2.717
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Nominal Width - Inch: 0.583
Shaft Diameter - Inch: 2.047
Shaft Diameter - Millimeter: 51.994
Inch - Metric: Inch
Other Features: Without Inner Case | 2 Springs

Price Inventory : Available to order
Loading Price
QTY