19573 / 1.96X2.75X0.433 SLA1 T
Description
CRSEAL 19573 / 1.96X2.75X0.433 SLA1 T ; DOUBLE LIP SEAL
Part # 19573
BDI # 22778844
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
17468 / 1.75X2.765X0.252 HMSA16S V
Description
CRSEAL 17468 / 1.75X2.765X0.252 HMSA16SV ; DBL LIP SEAL
Part # 17468
BDI # 22779387
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
6.401
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.252
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
17677 / 1.772X2.756X0.433 HMSA16 V
Description
CRSEAL 17677 / 1.772X2.756X0.433 HMSA16V ; NON-RETURNABLE DBL LIP SEAL
Part # 17677
BDI # 1244337
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605105
23234 / 2.283X2.756X0.307 HMSA7 P
Description
CRSEAL 23234 / 2.283X2.756X0.307 HMSA7 P ; DBL LIP SEAL
Part # 23234
BDI # 22779221
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
7.798
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.307
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
18507 / 1.85X2.756X0.472 HMSA123 P
Description
CRSEAL 18507 / 1.85X2.756X0.472 HMSA123P ; NON-RETURNABLE DBL LIP SEAL
Part # 18507
BDI # 1245061
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605034