Features
Housing Bore - Millimeter:
70.637
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.869
Shaft Diameter - Millimeter:
47.473
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634548
16384 / 1.625X2.781X0.313 HM14 R
Description
CRSEAL 16384 / 1.625X2.781X0.313 HM14 R ; SGL LIP SEAL
Part # 16384 / 1.625X2.781X0.313 HM14 R
BDI # 1243576
Features
Housing Bore - Millimeter:
70.637
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182809
18718 / 1.875X2.781X0.313 HMSA56 R
Description
CRSEAL 18718/ 1.875X2.781X0.313 HMSA56 R ; LIP SEAL
Part # 18718 / 1.875X2.781X0.313 HMSA56 R
BDI # 22780401
Features
Housing Bore - Millimeter:
70.637
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring | Without Inner Case