25003-6332
Description
25003-6332 OIL SEAL ; LARGE BORE 673MM ID X 724MM OD X 21MM W
Part # 25003-6332
BDI # 22808953
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
25003-5050
Description
25003-5050 OIL SEAL ; LARGE BORE 686MM ID X 724MM OD X 16MM W
Part # 25003-5050
BDI # 22837214
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
28.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
24610-0462
Description
24610-0462 OIL SEAL ; NON RETURNABLE 660MM ID 724MM OD 22MM W
Part # 24610-0462
BDI # 22804320
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
24736-0462
Description
24736-0462 OIL SEAL ; NON RETURNABLE 660MM ID 724MM OD 22MM W
Part # 24736-0462
BDI # 22821253
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
21247-4313
Description
21247-4313 OIL SEAL ; 673MM ID X 724MM OD X 22MM W LARGE BORE
Part # 21247-4313
BDI # 22827726
Features
Housing Bore - Millimeter:
723.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch