21128 / 2.125X2.953X0.472 HMSA7 P
Description
CRSEAL 21128 / 2.125X2.953X0.472 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 21128
BDI # 1246014
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603388
20429 / 2.047X2.953X0.294 HMSA29 R
Description
CRSEAL 20429 / 2.047X2.953X0.294 HMSA29R ; NON-RETURNABLE LIP SEAL
Part # 20429
BDI # 1245702
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604067
20012 / 1.969X2.953X0.354 CRSA1 P
Description
CRSEAL 20012 / 1.969X2.953X0.354 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 20012
BDI # 1245571
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605133
22031 / 2.205X2.953X0.433 HMSA7SP R
Description
CRSEAL 22031 /2.205X2.953X0.433 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Part # 22031
BDI # 1246312
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
22033 / 2.205X2.953X0.315 HMSA96 P
Description
CRSEAL 22033 / 2.205X2.953X0.315 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 22033
BDI # 1246314
Features
Housing Bore - Millimeter:
75.006
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604224