23615 / 2.362X2.954X0.208 HMSA56 R

COMPARE

23615 / 2.362X2.954X0.208 HMSA56 R

Description
CRSEAL 23615 / 2.362X2.954X0.208 HMSA56R ; NON-RETURNABLE LIP SEAL

SKF

Part # 23615

BDI # 1247976

Features

Housing Bore - Millimeter: 75.032
Nominal Width - Millimeter: 5.283
Housing Bore - Inch: 2.954
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.362
Shaft Diameter - Millimeter: 59.995
Inch - Metric: Inch
Other Features: Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 605152

Price Inventory : Available to order
Loading Price
QTY