20118 / 2X2.968X0.313 HM14 R
Description
CRSEAL 20118 / 2X2.968X0.313 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20118
BDI # 1245603
Features
Housing Bore - Millimeter:
75.387
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.968
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183711
24610-1928
Description
24610-1928 HI-PERFORMANCE SEAL ; NON-RETURNABLE 50MM ID 75MM OD 10MM W
Part # 24610-1928
BDI # 22822429
Features
Housing Bore - Millimeter:
75.387
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.968
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.968
Shaft Diameter - Millimeter:
49.987
Inch - Metric:
Inch
24610-1928
Description
26X1928 MILL RIGHT N SPLIT ; 1.968IN ID 2.968IN OD
Part # 24610-1928
BDI # 372673
Features
Housing Bore - Millimeter:
75.387
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.968
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.968
Shaft Diameter - Millimeter:
49.987
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615811