23888 / 2.402X3.071X0.531 D7-SPL P
Description
CRSEAL 23888 / 2.402X3.071X0.531 D7-SPLP ; NON-RETURNABLE LIP SEAL
Part # 23888
BDI # 1248036
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
2.402
Shaft Diameter - Millimeter:
61.011
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
22042 / 2.205X3.071X0.295 HMSA96 R
Description
CRSEAL 22042 / 2.205X3.071X0.295 HMSA96R ; NON-RETURNABLE LIP SEAL
Part # 22042
BDI # 1246322
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604022
17808 / 1.772X3.071X0.433 HMSA96 P
Description
CRSEAL 17808 / 1.772X3.071X0.433 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 17808
BDI # 1244411
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603401
18782 / 1.89X3.071X0.551 HMSA35 R
Description
CRSEAL 18782 / 1.89X3.071X0.551 HMSA35 R ; NON-RETURNABLE LIP SEAL
Part # 18782
BDI # 1245158
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Internal and External Lip
Global Part Number GPN:
603452
20465 / 2.047X3.071X0.368 X P
Description
CRSEAL 20465 / 2.047X3.071X0.368 X P ; NON-RETURNABLE LIP SEAL
Part # 20465
BDI # 1245726
Features
Housing Bore - Millimeter:
78.003
Nominal Width - Millimeter:
9.347
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603450