3000678 / 30X31.125X0.5 HS8 V
Description
CRSEAL 3000678 / 30X31.125X0.5 HS8 V ; SGL LIP SEAL
Part # 3000678 / 30X31.125X0.5 HS8 V
BDI # 22779295
Features
Housing Bore - Millimeter:
790.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.125
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock