24602-4917
Description
24602-4917 OIL SEAL ; 760MM ID 800MM OD 20MM W
Part # 24602-4917
BDI # 22839007
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.92
Shaft Diameter - Millimeter:
759.968
Inch - Metric:
Inch
24702-4917
Description
24702-4917 OIL SEAL ; 760MM ID 800MM OD 20MM W
Part # 24702-4917
BDI # 22804730
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch
24700-4917
Description
24700-4917 OIL SEAL ; 760MM ID 800MM OD 20MM W
Part # 24700-4917
BDI # 22827791
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch
25003-3165
Description
25003-3165 OIL SEAL ; 750MM ID 800MM OD 20MM W
Part # 25003-3165
BDI # 22832747
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
24715-6632
Description
24715-6632 OIL SEAL ; 750MM ID 800MM OD 25MM W
Part # 24715-6632
BDI # 22818813
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch