18759 / 1.875X3.16X0.53 CRSA9 V
Description
CRSEAL 18759 / 1.875X3.16X0.53 CRSA9 V ; DBL LIP SEAL
Part # 18759
BDI # 22778966
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
13.462
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.53
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
18896 / 1.875X3.16X0.695 CRSA8 V
Description
CRSEAL 18896 / 1.875X3.16X0.695 CRSA8 V ; NON-RETURNABLE DBL LIP SEAL
Part # 18896
BDI # 1245191
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
17.653
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603937
18891 / 1.875X3.16X0.77 CRWA31 P
Description
CRSEAL 18891 / 1.875X3.16X0.77 CRWA31 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18891
BDI # 1243301
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
19.558
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case | Modified U-Shape Steel Shell | Hydrodynamic Lip
Global Part Number GPN:
603487
15525 / 1.552X3.16X0.63 HMSHA25 V
Description
CRSEAL 15525 / 1.552X3.16X0.63 HMSHA25 V ; NON-RETURNABLE DBL LIP SEAL
Part # 15525
BDI # 1242998
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch
15545 / 1.552X3.16X0.546 HMSHA26 V
Description
CRSEAL 15545 / 1.552X3.16X0.546 HMSHA26V ; NON-RETURNABLE DBL LIP SEAL
Part # 15545
BDI # 1243008
Features
Housing Bore - Millimeter:
80.264
Nominal Width - Millimeter:
13.868
Housing Bore - Inch:
3.16
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.546
Shaft Diameter - Inch:
1.552
Shaft Diameter - Millimeter:
39.421
Inch - Metric:
Inch