20098 / 2X3.189X0.469 CRWH1 R
Description
CRSEAL 20098 / 2X3.189X0.469 CRWH1 R ; SGL LIP SEAL
Part # 20098
BDI # 1243454
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183709
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.156
Shaft Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199846
19325 / 1.811X3.189X1.09 HMSA97S P
Description
CRSEAL 19325 / 1.811X3.189X1.09 HMSA97SP ; LIP SEAL
Part # 19325
BDI # 1245341
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
27.686
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.09
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
22415 / 2.24X3.189X0.449 HMSA1 R
Description
CRSEAL 22415 / 2.24X3.189X0.449 HMSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22415
BDI # 1246892
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.405
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.449
Shaft Diameter - Inch:
2.24
Shaft Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Global Part Number GPN:
605920
25585 / 2.559X3.189X0.276 HMSA7 P
Description
CRSEAL 25585 / 2.559X3.189X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 25585
BDI # 18204895
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch