24700-3837
Description
24700-3837 OIL SEAL ; 760MM ID 813MM OD 22MM W
Part # 24700-3837
BDI # 22841733
Features
Housing Bore - Millimeter:
813.003
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
32.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch
24745-3837
Description
24745-3837 OIL SEAL ; 760MM ID 813MM OD 22MM W
Part # 24745-3837
BDI # 22839420
Features
Housing Bore - Millimeter:
813.003
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
32.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch