23130 / 2.313X3.31X0.375 HM21 R
Description
CRSEAL 23130 / 2.313X3.31X0.375 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 23130
BDI # 1247512
Features
Housing Bore - Millimeter:
84.074
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.31
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603407
22483 / 2.25X3.31X0.375 HM18 R
Description
CRSEAL 22483 / 2.25X3.31X0.375 HM18 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22483
BDI # 1246906
Features
Housing Bore - Millimeter:
84.074
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.31
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604828