Features
Housing Bore - Millimeter:
84.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.313
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
2.312
Shaft Diameter - Millimeter:
58.725
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634975
25003-1736
Description
25003-1736 HI-PERFORMANCE SEAL ; 62MM IDX84MM OD X 10MM W
Part # 25003-1736
BDI # 22839729
Features
Housing Bore - Millimeter:
84.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.437
Shaft Diameter - Millimeter:
61.9
Inch - Metric:
Inch
24627-3485
Description
24627-3485 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24627-3485
BDI # 1321899
Features
Housing Bore - Millimeter:
84.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.313
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
25113-7179
Description
25113-7179 HI-PERFORMANCE SEAL ; 60MM ID 84MM OD 12MM W
Part # 25113-7179
BDI # 22836336
Features
Housing Bore - Millimeter:
84.15
Nominal Width - Millimeter:
12.192
Housing Bore - Inch:
3.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.48
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
24610-3485
Description
24610-3485 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24610-3485
BDI # 1321122
Features
Housing Bore - Millimeter:
84.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.313
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch