23779 / 2.375X3.5X0.375 CRWH1 R
Description
CRSEAL 23779 / 2.375X3.5X0.375 CRWH1 R ; SGL LIP SEAL
Part # 23779
BDI # 1243708
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184386
24989 / 2.5X3.5X0.438 CRWH1 P
Description
CRSEAL 24989 / 2.5X3.5X0.438 CRWH1 P ; SGL LIP SEAL
Part # 24989
BDI # 1248665
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184480
26190 / 2.625X3.5X0.438 CRWHA1 R
Description
CRSEAL 26190 / 2.625X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26190
BDI # 1243817
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184635
25597 / 2.563X3.5X0.438 CRWH1 R
Description
CRSEAL 25597 / 2.563X3.5X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25597
BDI # 18204896
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
25007 / 2.5X3.5X0.25 HM21 R
Description
CRSEAL 25007 / 2.5X3.5X0.25 HM21 R SEAL
Part # 25007
BDI # 1248713
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604285