21247-4389
Description
21247-4389 OIL SEAL ; 851MM ID X 902MM OD X 22MM W LARGE BORE
Part # 21247-4389
BDI # 22826220
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
21238-4544
Description
21238-4544 OIL SEAL ; 838MM ID X 902MM OD X 22MM W LARGE BORE
Part # 21238-4544
BDI # 22848152
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33
Shaft Diameter - Millimeter:
838.2
Inch - Metric:
Inch
26088-4389
Description
26088-4389 OIL SEAL ; 851MM ID X 902MM OD X 22MM W LARGE BORE
Part # 26088-4389
BDI # 22826429
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
24700-0531
Description
24700-0531 OIL SEAL ; NON RETURNABLE 851MM ID 902MM OD 22MM W
Part # 24700-0531
BDI # 22822331
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
25003-5602
Description
25003-5602 OIL SEAL ; LARGE BORE 864MM ID X 902MM OD X 19MM W
Part # 25003-5602
BDI # 22813811
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
34
Shaft Diameter - Millimeter:
863.6
Inch - Metric:
Inch