70X92X12-R2LS32-S
Description
70X92X12-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 70X92X12-R2LS32-S
BDI # 21524073
Features
Housing Bore - Millimeter:
92
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small Bore
Features
Housing Bore - Millimeter:
92
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.622
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
76
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634333
Features
Housing Bore - Millimeter:
92
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.622
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198890