Features
Housing Bore - Millimeter:
96.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.648
Shaft Diameter - Millimeter:
67.259
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200616
26877 / 2.648X3.812X0.5 CRS1 R
Description
CRSEAL 26877 / 2.648X3.812X0.5 CRS1 R ; SGL LIP SEAL
Part # 26877
BDI # 1249048
Features
Housing Bore - Millimeter:
96.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.648
Shaft Diameter - Millimeter:
67.259
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
184700
24610-0648
Description
24610-0648 HI-PERFORMANCE SEAL ; 71MM ID X 97MM OD X 13MM W
Part # 24610-0648
BDI # 22838994
Features
Housing Bore - Millimeter:
96.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.812
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.812
Shaft Diameter - Millimeter:
71.425
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
96.825
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Without Inner Case
Features
Housing Bore - Millimeter:
96.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.812
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.812
Shaft Diameter - Millimeter:
71.425
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615766